Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KM-12 + MB-12 https://www.bdiexpress.com/medias/INDSKFXXXXXX-KM-MB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMDB8aW1hZ2UvanBlZ3xhRGRtTDJnM05DOHhNREkwTVRNMU1ETTJPVE14TUM5SlRrUlRTMFpZV0ZoWVdGaGZTMDFmVFVKZk16QXdlRE13TUM1cWNHY3xlZDI2MDI4ZDA2ZjU3NjdmZWYyN2EyZDczZmEyYTMxNjkyM2NkNjdkNjM3YzFkNWZiNzkyYzNkOWI4NzIwMmE5
24734759 Lock Nuts 

SKF SKF

KM-12 + MB-12

Description

KM-12 + MB-12 LOCKING NUT W/LOCKWASHER

Locknut; 80MM Outside Diameter; 11MM Nominal Thickness; M60 X 2 Thread Size; 58.701MM Thread Pitch Diameter Min; 58.851MM Thread Pitch Diameter Max; MB-12 Lockwasher Part Number; ISO Metric Thread

Part #

KM-12 + MB-12

BDI #
24734759

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0
Product Group - BDI
F00240
Threads per Inch
Metric
Thread Size
M60 X 2
Lockwasher/Lockplate Part Number
MB-12
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Lock
Manufacturer URL
https://www.skf.com
Weight / LBS
0.353
Long Description
Locknut; 80MM Outside Diameter; 11MM Nominal Thickness; M60 X 2 Thread Size; 58.701MM Thread Pitch Diameter Min; 58.851MM Thread Pitch Diameter Max; MB-12 Lockwasher Part Number; ISO Metric Thread
Outside Diameter
3.15 Inch | 80 Millimeter
Nominal Thickness
0.433 Inch | 11 Millimeter
Thread Pitch Diameter Min
2.311 Inch | 58.701 Millimeter
Thread Pitch Diameter Max
2.317 Inch | 58.851 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh