CONSOLIDATED BEARING
CONSOLIDATED BEARING
KM-8
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
KM-8 LOCK NUT ; METRIC
58MM Outside Diameter; 9MM Nominal Thickness; M40 X 1.5 Thread Size; 39.026MM Thread Pitch Diameter Min; 39.151MM Thread Pitch Diameter Max; MB-08 Lockwasher Part Number; ISO Metric Thread
Part #
KM-8
BDI #
201213
Details
231.48
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-8/p/201213
Your Price
Ft 231 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.079
EAN
0644075028479
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M40 X 1.5
Lockwasher/Lockplate Part Number
MB-08
Thread Name
ISO Metric
Other Features
Carbon Steel
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Long Description
58MM Outside Diameter; 9MM Nominal Thickness; M40 X 1.5 Thread Size; 39.026MM Thread Pitch Diameter Min; 39.151MM Thread Pitch Diameter Max; MB-08 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Max
1.541 Inch | 39.151 Millimeter
Outside Diameter
2.283 Inch | 58 Millimeter
Thread Pitch Diameter Min
1.536 Inch | 39.026 Millimeter
Nominal Thickness
0.354 Inch | 9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh