NTN
NTN
KM16
NTN NTN
Description
KM16 BEARING LOCKNUT ; NON RETURNABLE
Locknut; 105MM Outside Diameter; 15MM Nominal Thickness; M80 X 2 Thread Size; 78.701MM Thread Pitch Diameter Min; 78.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
KM16
BDI #
1214488
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM16/p/1214488
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.397
EAN
3413520529468
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M80 X 2
Lockwasher/Lockplate Part Number
MB-16
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.875
Long Description
Locknut; 105MM Outside Diameter; 15MM Nominal Thickness; M80 X 2 Thread Size; 78.701MM Thread Pitch Diameter Min; 78.851MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Max
3.104 Inch | 78.851 Millimeter
Outside Diameter
4.134 Inch | 105 Millimeter
Thread Pitch Diameter Min
3.098 Inch | 78.701 Millimeter
Nominal Thickness
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh