Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KM25 https://www.bdiexpress.com/medias/INDTIMLCKNUT-KM1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0NjJ8aW1hZ2UvanBlZ3xhRGM0TDJnM01DOHhNREkwTVRNMU1qZzVNalEwTmk5SlRrUlVTVTFNUTB0T1ZWUmZTMDB4WHpNd01IZ3pNREF1YW5CbnxhYzFiMGJlYzdiZmVkMGM2YWQxZmY3ZDlkY2I0Zjc1OTFhZWM2NjAwZmJmOTVhNDM5YjVlYmMwNmQ1NWEzODQ3
1362341 Lock Nuts 

TIMKEN TIMKEN

KM25

Description

KM25

Locknut; 160MM Outside Diameter; 21MM Nominal Thickness; M125 X 2 Thread Size; 123.701MM Thread Pitch Diameter Min; 123.861MM Thread Pitch Diameter Max; MB-25 Lockwasher Part Number; ISO Metric Thread

Part #

KM25

BDI #
1362341

Details

2798.4 INR 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price ₹ 2,798.40 / each
₹ 3,498.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
1.19
EAN
0087796212930
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M125 X 2
Lockwasher/Lockplate Part Number
MB-25
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.timken.com
Weight / LBS
2.62
Long Description
Locknut; 160MM Outside Diameter; 21MM Nominal Thickness; M125 X 2 Thread Size; 123.701MM Thread Pitch Diameter Min; 123.861MM Thread Pitch Diameter Max; MB-25 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Min
4.87 Inch | 123.701 Millimeter
Nominal Thickness
0.827 Inch | 21 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Thread Pitch Diameter Max
4.876 Inch | 123.861 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh