NTN
NTN
KM52
NTN NTN
Description
KM52 BEARING LOCKNUT ; NON RETURNABLE
Locknut; 330MM Outside Diameter; 36MM Nominal Thickness; M10 X 1.5 Thread Size; 260MM Thread Pitch Diameter Min; 262MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
KM52
BDI #
17146588
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM52/p/17146588
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
8.05
EAN
4550253070375
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M10 X 1.5
Lockwasher/Lockplate Part Number
AW-52
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
17.747
Long Description
Locknut; 330MM Outside Diameter; 36MM Nominal Thickness; M10 X 1.5 Thread Size; 260MM Thread Pitch Diameter Min; 262MM Thread Pitch Diameter Max; ISO Metric Thread
Nominal Thickness
1.417 Inch | 36 Millimeter
Thread Pitch Diameter Min
10.236 Inch | 260 Millimeter
Thread Pitch Diameter Max
10.315 Inch | 262 Millimeter
Outside Diameter
12.992 Inch | 330 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh