SKF
SKF
KMFE 11
SKF SKF
Description
KMFE 11 BRG LOCKNUT ; M55X2 INT THRD 75MM OD 14MM WD 5EA/PAK
75MM Outside Diameter; 14MM Nominal Thickness; M55 X 2 Thread Size; 53.701MM Thread Pitch Diameter Min; 53.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
KMFE 11
BDI #
1303298
Details
12259.52
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KMFE-11/p/1303298
Your Price
Ft 12,260 / each
Ft 23,576 / each BDIExpress
Ft 23,576 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.925
EAN
7316571585192
Product Group - BDI
S02250
Threads per Inch
Metric
Thread Size
M55 X 2
Thread Name
ISO Metric
Other Features
M6 Grub Screw
Inch - Metric
Metric
Long Description
75MM Outside Diameter; 14MM Nominal Thickness; M55 X 2 Thread Size; 53.701MM Thread Pitch Diameter Min; 53.851MM Thread Pitch Diameter Max; ISO Metric Thread
Nominal Thickness
0.551 Inch | 14 Millimeter
Outside Diameter
2.953 Inch | 75 Millimeter
Thread Pitch Diameter Max
2.12 Inch | 53.851 Millimeter
Thread Pitch Diameter Min
2.114 Inch | 53.701 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh