Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KML 24 https://www.bdiexpress.com/medias/INDXXXLCKNUT-KM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0Mzh8aW1hZ2UvanBlZ3xhRGt5TDJnMk55OHhNRE0zTXprMk5Ea3lNamt4TUM5SlRrUllXRmhNUTB0T1ZWUmZTMDFmTXpBd2VETXdNQzVxY0djfDNhZGI2ZWM1NDhlMTBmYTRkNTAxNWQ5OWM3ZDg1NWY2YTc0NjcxMmFlZDk2MjUwZGViMzdkZTg0MTYwOGNmMDY
1415548 Lock Nuts 

SKF SKF

KML 24

Description

KML 24 ; SMIX-123/0

145MM Outside Diameter; 20MM Nominal Thickness; M120 X 2 Thread Size; 118.701MM Thread Pitch Diameter Min; 118.861MM Thread Pitch Diameter Max; MBL-24 Lockwasher Part Number; ISO Metric Thread

Part #

2676055024000000100

BDI #
1415548

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.72
EAN
7316570314472
Product Group - BDI
S02250
Threads per Inch
Metric
Thread Size
M120 X 2
Lockwasher/Lockplate Part Number
MBL-24
Thread Name
ISO Metric
Inch - Metric
Metric
Long Description
145MM Outside Diameter; 20MM Nominal Thickness; M120 X 2 Thread Size; 118.701MM Thread Pitch Diameter Min; 118.861MM Thread Pitch Diameter Max; MBL-24 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Min
4.673 Inch | 118.701 Millimeter
Outside Diameter
5.709 Inch | 145 Millimeter
Nominal Thickness
0.787 Inch | 20 Millimeter
Thread Pitch Diameter Max
4.68 Inch | 118.861 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh