SKF
SKF
KMT 14
SKF SKF
Description
KMT 14 BRG LOCKNUT
100MM Outside Diameter; 28MM Nominal Thickness; M70 X 2 Thread Size; 68.701MM Thread Pitch Diameter Min; 68.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
KMT 14
BDI #
1421673
Details
55788.72
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KMT-14/p/1421673
Your Price
Ft 55,789 / each
Ft 107,286 / each BDIExpress
Ft 107,286 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.755
EAN
7316577656513
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M70 X 2
Thread Name
ISO Metric
Other Features
Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner
Inch - Metric
Metric
Long Description
100MM Outside Diameter; 28MM Nominal Thickness; M70 X 2 Thread Size; 68.701MM Thread Pitch Diameter Min; 68.851MM Thread Pitch Diameter Max; ISO Metric Thread
Outside Diameter
3.937 Inch | 100 Millimeter
Thread Pitch Diameter Min
2.705 Inch | 68.701 Millimeter
Nominal Thickness
1.102 Inch | 28 Millimeter
Thread Pitch Diameter Max
2.711 Inch | 68.851 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh