SKF
SKF
KMT 22
SKF SKF
Description
KMT 22 BRG LOCKNUT
145MM Outside Diameter; 32MM Nominal Thickness; M110 X 2 Thread Size; 108.701MM Thread Pitch Diameter Min; 108.861MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
KMT 22
BDI #
1421650
Details
102383.32
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KMT-22/p/1421650
Your Price
Ft 102,383 / each
Ft 196,891 / each BDIExpress
Ft 196,891 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.51
EAN
7316577655097
Product Group - BDI
S02250
Threads per Inch
Metric
Thread Size
M110 X 2
Thread Name
ISO Metric
Other Features
Precision | Three M10 Locking Pins
Inch - Metric
Metric
Long Description
145MM Outside Diameter; 32MM Nominal Thickness; M110 X 2 Thread Size; 108.701MM Thread Pitch Diameter Min; 108.861MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Min
4.28 Inch | 108.701 Millimeter
Thread Pitch Diameter Max
4.286 Inch | 108.861 Millimeter
Outside Diameter
5.709 Inch | 145 Millimeter
Nominal Thickness
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh