Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

N 028 https://www.bdiexpress.com/medias/INDXXXLCKNUT-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNjR8aW1hZ2UvanBlZ3xhREl6TDJnd1lTOHhNREk1TXpRM05UUTNOVFE0Tmk5SlRrUllXRmhNUTB0T1ZWUmZUbDh6TURCNE16QXdMbXB3Wnd8Mzg0NTVkZWY3Yzg2YjUyYmM5ZmE0MzMwNTMwZmU4ZWIxOTVhZGE5NTc4YmJkZmU2YzMwOTE1MmZmY2U4Yjk5Zg
1266325 Lock Nuts 

SKF SKF

N 028

Description

N 028 BRG LOCKNUT

12 Threads per Inch; 6-1/2" Outside Diameter; 0.948" Nominal Thickness; 5.497-12 Thread Size; 5.443" Thread Pitch Diameter Min; 5.451" Thread Pitch Diameter Max; W-028 Lockwasher Part Number; UNS Thread

Part #

N 028

BDI #
1266325

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
1.02
EAN
7316576666933
Product Group - BDI
B02222
Threads per Inch
12
Thread Size
5.497-12
Lockwasher/Lockplate Part Number
W-028
Thread Name
UNS
Inch - Metric
Inch
Long Description
12 Threads per Inch; 6-1/2" Outside Diameter; 0.948" Nominal Thickness; 5.497-12 Thread Size; 5.443" Thread Pitch Diameter Min; 5.451" Thread Pitch Diameter Max; W-028 Lockwasher Part Number; UNS Thread
Thread Pitch Diameter Min
5.443 Inch | 138.252 Millimeter
Outside Diameter
6.5 Inch | 165.1 Millimeter
Nominal Thickness
0.948 Inch | 24.079 Millimeter
Thread Pitch Diameter Max
5.451 Inch | 138.455 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh