TIMKEN
TIMKEN
N 068
TIMKEN TIMKEN
Description
N 068 BRG LOCKNUT
Locknut; 5 Threads per Inch; 15-3/4" Outside Diameter; 1-25/32" Nominal Thickness; 13.339-5 Thread Size; 13.187" Thread Pitch Diameter Min; 13-13/64" Thread Pitch Diameter Max; P-068 Lockwasher Part Number; UNS Thread
Part #
N 068
BDI #
1367088
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N-068/p/1367088
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
26.429
EAN
0087796034433
Product Group - BDI
B02222
Threads per Inch
5
Thread Size
13.339-5
Lockwasher/Lockplate Part Number
P-068
Thread Name
UNS
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.timken.com
Weight / LBS
58.26
Long Description
Locknut; 5 Threads per Inch; 15-3/4" Outside Diameter; 1-25/32" Nominal Thickness; 13.339-5 Thread Size; 13.187" Thread Pitch Diameter Min; 13-13/64" Thread Pitch Diameter Max; P-068 Lockwasher Part Number; UNS Thread
Nominal Thickness
1.781 Inch | 45.237 Millimeter
Thread Pitch Diameter Max
13.203 Inch | 335.356 Millimeter
Thread Pitch Diameter Min
13.187 Inch | 334.95 Millimeter
Outside Diameter
15.75 Inch | 400.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh