Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

N 44 https://www.bdiexpress.com/medias/INDTIMLCKNUT-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0OTV8aW1hZ2UvanBlZ3xhR1l6TDJnMU5DOHhNREkwTVRNMU1qQTNNekkwTmk5SlRrUlVTVTFNUTB0T1ZWUmZUbDh6TURCNE16QXdMbXB3Wnd8YjU2NGQzZGYyMTcxOGYxMGU3MzViNmE3NmM4NWUwZjUyM2QzMmMyMTMzNGY1MzQ3YjZhMTI1MmI0NDVmOTIzNQ
1367105 Lock Nuts 

TIMKEN TIMKEN

N 44

Description

N 44

Locknut; 8 Threads per Inch; 11.005" Outside Diameter; 1-1/4" Nominal Thickness; 8.628-8 Thread Size; 8.535" Thread Pitch Diameter Min; 8-35/64" Thread Pitch Diameter Max; W-44 Lockwasher Part Number; UNS Thread

Part #

200270689

BDI #
1367105

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
5.33
EAN
0087796034372
Product Group - BDI
B02222
Threads per Inch
8
Thread Size
8.628-8
Lockwasher/Lockplate Part Number
W-44
Thread Name
UNS
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.timken.com
Weight / LBS
10.5
Long Description
Locknut; 8 Threads per Inch; 11.005" Outside Diameter; 1-1/4" Nominal Thickness; 8.628-8 Thread Size; 8.535" Thread Pitch Diameter Min; 8-35/64" Thread Pitch Diameter Max; W-44 Lockwasher Part Number; UNS Thread
Nominal Thickness
1.25 Inch | 31.75 Millimeter
Thread Pitch Diameter Max
8.547 Inch | 217.094 Millimeter
Thread Pitch Diameter Min
8.535 Inch | 216.789 Millimeter
Outside Diameter
11.005 Inch | 279.527 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh