Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

N 500 https://www.bdiexpress.com/medias/INDXXXLCKNUT-N1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0NzN8aW1hZ2UvanBlZ3xhRFV3TDJoa05pOHhNREkwTVRNMU16YzBORFF4TkM5SlRrUllXRmhNUTB0T1ZWUmZUakZmTXpBd2VETXdNQzVxY0djfDkxYTI4OTU0NDAxZDMxZDllMzUwZDRiOTZiOGI3OWU1NDk3M2M4OWIyNzY5ZWU3YzM5N2NlZWI5OWM5ZDViMGQ
1367106 Lock Nuts 

TIMKEN TIMKEN

N 500

Description

N 500

Locknut; 5 Threads per Inch; 22.818" Outside Diameter; 2-11/16" Nominal Thickness; 19.682-5 Thread Size; 19.53" Thread Pitch Diameter Min; 19.546" Thread Pitch Diameter Max; P-500 Lockwasher Part Number; UNS Thread

Part #

200270846

BDI #
1367106

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
35.38
EAN
0087796147058
Product Group - BDI
B02222
Threads per Inch
5
Thread Size
19.682-5
Lockwasher/Lockplate Part Number
P-500
Thread Name
UNS
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.timken.com
Weight / LBS
78
Long Description
Locknut; 5 Threads per Inch; 22.818" Outside Diameter; 2-11/16" Nominal Thickness; 19.682-5 Thread Size; 19.53" Thread Pitch Diameter Min; 19.546" Thread Pitch Diameter Max; P-500 Lockwasher Part Number; UNS Thread
Outside Diameter
22.818 Inch | 579.577 Millimeter
Nominal Thickness
2.688 Inch | 68.275 Millimeter
Thread Pitch Diameter Min
19.53 Inch | 496.062 Millimeter
Thread Pitch Diameter Max
19.546 Inch | 496.468 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh