ROD ENDS MECHANICAL
ROD ENDS MECHANICAL
TAN-130
ROD ENDS MECHANICAL ROD ENDS MECHANICAL
Description
TAN-130
12 Threads per Inch; 7-11/16" Outside Diameter; 1.26" Nominal Thickness; 5.888-12 Thread Size; 5.834" Thread Pitch Diameter Min; 5.842" Thread Pitch Diameter Max; TW-130 Lockwasher Part Number; NS Thread
Part #
TAN-130
BDI #
19112959
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/TAN-130/p/19112959
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
2.77
Product Group - BDI
B02222
Threads per Inch
12
Thread Size
5.888-12
Lockwasher/Lockplate Part Number
TW-130
Thread Name
NS
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Long Description
12 Threads per Inch; 7-11/16" Outside Diameter; 1.26" Nominal Thickness; 5.888-12 Thread Size; 5.834" Thread Pitch Diameter Min; 5.842" Thread Pitch Diameter Max; TW-130 Lockwasher Part Number; NS Thread
Nominal Thickness
1.26 Inch | 32.004 Millimeter
Thread Pitch Diameter Max
5.842 Inch | 148.387 Millimeter
Outside Diameter
7.688 Inch | 195.275 Millimeter
Thread Pitch Diameter Min
5.834 Inch | 148.184 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


