TIMKEN
TIMKEN
TAN15-2
TIMKEN TIMKEN
Description
TAN15-2
12 Threads per Inch; 3-7/8" Outside Diameter; 0.604" Nominal Thickness; 2.933-12 Thread Size; 2.874" Thread Pitch Diameter Min; 2.879" Thread Pitch Diameter Max; TW-115 Lockwasher Part Number; NS Thread
Part #
100012778
BDI #
1374122
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/TAN15-2/p/1374122
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.371
EAN
0053893001227
Product Group - BDI
B02222
Threads per Inch
12
Thread Size
2.933-12
Lockwasher/Lockplate Part Number
TW-115
Thread Name
NS
Other Features
Steel
Inch - Metric
Inch
Manufacturer URL
https://www.timken.com
Long Description
12 Threads per Inch; 3-7/8" Outside Diameter; 0.604" Nominal Thickness; 2.933-12 Thread Size; 2.874" Thread Pitch Diameter Min; 2.879" Thread Pitch Diameter Max; TW-115 Lockwasher Part Number; NS Thread
Outside Diameter
3.875 Inch | 98.425 Millimeter
Thread Pitch Diameter Min
2.879 Inch | 73.127 Millimeter
Nominal Thickness
0.604 Inch | 15.342 Millimeter
Thread Pitch Diameter Max
2.884 Inch | 73.254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh