TIMKEN
TIMKEN
TN12-2
TIMKEN TIMKEN
Description
TN12-2
18 Threads per Inch; 3-5/32" Outside Diameter; 0.541" Nominal Thickness; 2.36-18 Thread Size; 2.319" Thread Pitch Diameter Min; 2.324" Thread Pitch Diameter Max; TW-112 Lockwasher Part Number; NS Thread
Part #
100011986
BDI #
1374316
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/TN12-2/p/1374316
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.2
EAN
0053893000978
Product Group - BDI
B02222
Threads per Inch
18
Thread Size
2.36-18
Lockwasher/Lockplate Part Number
TW-112
Thread Name
NS
Other Features
Steel
Inch - Metric
Inch
Manufacturer URL
https://www.timken.com
Long Description
18 Threads per Inch; 3-5/32" Outside Diameter; 0.541" Nominal Thickness; 2.36-18 Thread Size; 2.319" Thread Pitch Diameter Min; 2.324" Thread Pitch Diameter Max; TW-112 Lockwasher Part Number; NS Thread
Nominal Thickness
0.541 Inch | 13.741 Millimeter
Thread Pitch Diameter Min
2.324 Inch | 59.03 Millimeter
Thread Pitch Diameter Max
2.329 Inch | 59.157 Millimeter
Outside Diameter
3.156 Inch | 80.162 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh