SKF
SKF
PL 52
SKF SKF
Description
PL 52 BRG LOCKING PLATE ; 3-3/4 LEN 1-5/32" WID 1/8" THICKNESS
3-3/4 Length; 1-5/32" Width; 1/8" Thickness; 3-3/64" Center Distance of Mounting Holes; N-052 Locknut Part Number; 2 Set Screws; Size 5/16-18 X 5/8
Part #
PL 52
BDI #
1260790
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Plates/PL-52/p/1260790
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.091
EAN
7316571250731
Product Group - BDI
B02222
Locknut Part Number
N-052
Number of Screws
2
Screw Size
5/16-18 X 5/8
Other Features
Deep Drawn Steel Strip | With Steel Wire
Inch - Metric
Inch
Long Description
3-3/4 Length; 1-5/32" Width; 1/8" Thickness; 3-3/64" Center Distance of Mounting Holes; N-052 Locknut Part Number; 2 Set Screws; Size 5/16-18 X 5/8
Thickness
0.126 Inch | 3.2 Millimeter
Width
1.156 Inch | 29.362 Millimeter
Center Distance of Mounting Holes
3.046 Inch | 77.37 Millimeter
Length
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh