

NTN
NTN
AW08
NTN NTN
Description
AW08 BEARING LOCKNUT ; 40MM ID X 62MM OD LOW CARBON STL
Locking Washer; 62MM Outside Diameter; 40MM Inside Diameter; 1.25MM Thickness; 6MM Tang Width; No Reversing Tang; AN-08 Locknut Part Number
Part #
AW08
BDI #
1214983
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/AW08/p/1214983
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.011
EAN
4547359022308
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
AN-08
Other Features
Bent Inner Tab Type
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.02712
Long Description
Locking Washer; 62MM Outside Diameter; 40MM Inside Diameter; 1.25MM Thickness; 6MM Tang Width; No Reversing Tang; AN-08 Locknut Part Number
Inside Diameter
1.575 Inch | 40 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Tang Width
0.236 Inch | 6 Millimeter
Thickness
0.049 Inch | 1.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh