Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AW12X https://www.bdiexpress.com/medias/MFRNSKWASHER-BEARINGLOCK-AW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5NDN8aW1hZ2UvanBlZ3xhREJqTDJnME9TOHhNRGcyTURRNE9Ua3pNamd6TUM5TlJsSk9VMHRYUVZOSVJWSmZRa1ZCVWtsT1IweFBRMHRmUVZkZk16QXdlRE13TUM1cWNHY3xhNzZlMDFhMGVlYjU0YzFjMjY5OTlmNjEzZTljZTA5MDFhODJjMmIzZWM4NTZhYTc0OWZkY2Y1NDE0OGI3NzM1
15093120 Lock Washers 

NSK NSK

AW12X

Description

NSK AW12X

86MM Outside Diameter; 60MM Inside Diameter; 1.5MM Thickness; 7MM Tang Width; No Reversing Tang; AN-12 Locknut Part Number

Part #

AW12X

BDI #
15093120

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.024
Product Group - BDI
B02222
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Lock
Product Detail
Lock Washer
Product Specification
86MM Outside Diameter; 60MM Inside Diameter; 1.5MM Thickness; 7MM Tang Width; No Reversing Tang; AN-12 Locknut Part Number
Long Description
86MM Outside Diameter; 60MM Inside Diameter; 1.5MM Thickness; 7MM Tang Width; No Reversing Tang; AN-12 Locknut Part Number