

NTN
NTN
AW22X
NTN NTN
Description
AW22X BEARING LOCKWASHER
Locking Washer; 154MM Outside Diameter; 110MM Inside Diameter; 1.8MM Thickness; 12MM Tang Width; No Reversing Tang; AN-22X Locknut Part Number
Part #
AW22X
BDI #
1215012
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/AW22X/p/1215012
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.09
EAN
4547359022599
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
AN-22X
Other Features
Straight Inner Tab Type
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.20723
Long Description
Locking Washer; 154MM Outside Diameter; 110MM Inside Diameter; 1.8MM Thickness; 12MM Tang Width; No Reversing Tang; AN-22X Locknut Part Number
Tang Width
0.472 Inch | 12 Millimeter
Outside Diameter
6.063 Inch | 154 Millimeter
Thickness
0.071 Inch | 1.8 Millimeter
Inside Diameter
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh