

TIMKEN
TIMKEN
K91521-2
TIMKEN TIMKEN
Description
K91521-2 BEARING LOCKWASHER
Tongued Washer; 5.61" Outside Diameter; 4.222" Inside Diameter; 1/4" Thickness; 0.353" Tang Width; No Reversing Tang; TAN-21 Locknut Part Number
Part #
K91521-2
BDI #
1362167
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/K91521-2/p/1362167
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161838
Weight / Kilogram
0.46
EAN
0053893437071
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
TAN-21
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Tongued
Manufacturer URL
https://www.timken.com
Weight / LBS
0.88
Long Description
Tongued Washer; 5.61" Outside Diameter; 4.222" Inside Diameter; 1/4" Thickness; 0.353" Tang Width; No Reversing Tang; TAN-21 Locknut Part Number
Outside Diameter
5.61 Inch | 142.494 Millimeter
Inside Diameter
4.222 Inch | 107.239 Millimeter
Thickness
0.25 Inch | 6.35 Millimeter
Tang Width
0.353 Inch | 8.966 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh