Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MB 13 https://www.bdiexpress.com/medias/INDXXXLCKWSR-NRT-NKB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NzJ8aW1hZ2UvanBlZ3xhRFUwTDJoaU15OHhNRE0zTXprMk5UQTROamMxTUM5SlRrUllXRmhNUTB0WFUxSmZUbEpVWDA1TFFsOHpNREI0TXpBd0xtcHdad3w5MWEyM2YwODM1ZDA5Y2JiZWU4MTVjY2M2MDcxY2RlY2ZkZmEzZjBjOWE3MWFlMGFjYzhmODg2Njg0NDVkNzQy
1422068 Lock Washers 

SKF SKF

MB 13

Description

MB 13 LOCKING WASHER ; 65MMX92MMX1.5MM

92MM Outside Diameter; 65MM Inside Diameter; 1.5MM Thickness; No Reversing Tang; KM-13 Locknut Part Number

Part #

MB 13

BDI #
1422068

Details

917.8 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 918 / each
Ft 1,765 / each
BDIExpress
QTY

Inventory

Total: 133

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.155
EAN
7316577752994
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-13
Other Features
Face Dia 79 | No Key Bent | Deep Drawn Steel Strip
Inch - Metric
Metric
Long Description
92MM Outside Diameter; 65MM Inside Diameter; 1.5MM Thickness; No Reversing Tang; KM-13 Locknut Part Number
Outside Diameter
3.622 Inch | 92 Millimeter
Inside Diameter
2.559 Inch | 65 Millimeter
Tang Width
0 Inch | 0 Millimeter
Thickness
0.059 Inch | 1.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh