SKF
SKF
MB 26
SKF SKF
Description
MB 26 LOCKING WASHER
175MM Outside Diameter; 130MM Inside Diameter; 2MM Thickness; No Reversing Tang; KM-26 Locknut Part Number
Part #
MB 26
BDI #
1419618
Details
7963.28
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB-26/p/1419618
Your Price
Ft 7,963 / each
Ft 15,314 / each BDIExpress
Ft 15,314 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.121
EAN
7316577011688
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-26
Other Features
Face Dia 149 | No Key Bent | Deep Drawn Steel Strip
Inch - Metric
Metric
Long Description
175MM Outside Diameter; 130MM Inside Diameter; 2MM Thickness; No Reversing Tang; KM-26 Locknut Part Number
Inside Diameter
5.118 Inch | 130 Millimeter
Outside Diameter
6.89 Inch | 175 Millimeter
Tang Width
0 Inch | 0 Millimeter
Thickness
0.079 Inch | 2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh