Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MB-5 https://www.bdiexpress.com/medias/INDREMWASHER-BEARINGLOCK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3ODF8aW1hZ2UvanBlZ3xhRE16TDJobU1DOHhNRFU0TnpJeU1qTTBNemN4TUM5SlRrUlNSVTFYUVZOSVJWSmZRa1ZCVWtsT1IweFBRMHRmTXpBd2VETXdNQzVxY0djfDY4NWM4NTQyNGRhYmFhMWY5YWUyM2VjMWE4ZDM3ZGJkNDFkNjY5NDY2YTQyNDE5ZTJlYzQxOTRhOGFlNTBlNDU
201724 Lock Washers 

CONSOLIDATED BEARING CONSOLIDATED BEARING

MB-5

Description

MB-5 LOCK WASHER ; METRIC

42MM Outside Diameter; 25MM Inside Diameter; 1.3MM Thickness; 5MM Tang Width; No Reversing Tang; KM-05 Locknut Part Number

Part #

MB-5

BDI #
201724

Details

26.42 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 26 / each BDIExpress
QTY

Inventory

Total: 149

Category
Brand
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.006
EAN
0644075031998
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-05
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
Weight / LBS
0.013
Long Description
42MM Outside Diameter; 25MM Inside Diameter; 1.3MM Thickness; 5MM Tang Width; No Reversing Tang; KM-05 Locknut Part Number
Tang Width
0.197 Inch | 5 Millimeter
Thickness
0.051 Inch | 1.3 Millimeter
Outside Diameter
1.654 Inch | 42 Millimeter
Inside Diameter
0.984 Inch | 25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh