Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MB 9 https://www.bdiexpress.com/medias/INDXXXLCKWSR-NRT-NKB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NzJ8aW1hZ2UvanBlZ3xhRFUwTDJoaU15OHhNRE0zTXprMk5UQTROamMxTUM5SlRrUllXRmhNUTB0WFUxSmZUbEpVWDA1TFFsOHpNREI0TXpBd0xtcHdad3w5MWEyM2YwODM1ZDA5Y2JiZWU4MTVjY2M2MDcxY2RlY2ZkZmEzZjBjOWE3MWFlMGFjYzhmODg2Njg0NDVkNzQy
1422108 Lock Washers 

SKF SKF

MB 9

Description

MB 9 LOCKING WASHER ; 69MM OD 45MM ID 1.25MM THICK 5EA/PAK

69MM Outside Diameter; 45MM Inside Diameter; 1.25MM Thickness; No Reversing Tang; KM-9 Locknut Part Number

Part #

MB 9

BDI #
1422108

Details

554.84 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 555 / each
Ft 1,067 / each
BDIExpress
QTY

Inventory

Total: 64

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.075
EAN
7316577758316
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-9
Other Features
Face Dia 56 | No Key Bent | Deep Drawn Steel Strip
Inch - Metric
Metric
Long Description
69MM Outside Diameter; 45MM Inside Diameter; 1.25MM Thickness; No Reversing Tang; KM-9 Locknut Part Number
Inside Diameter
1.772 Inch | 45 Millimeter
Tang Width
0 Inch | 0 Millimeter
Thickness
0.049 Inch | 1.25 Millimeter
Outside Diameter
2.717 Inch | 69 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh