https://www.bdiexpress.com/medias/INDNTNWASHER-BEARINGLOCK-MB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MDB8aW1hZ2UvanBlZ3xhR0UwTDJnM09TOHhNRFF4TURBNU5qQXdNVEExTkM5SlRrUk9WRTVYUVZOSVJWSmZRa1ZCVWtsT1IweFBRMHRmVFVKZk16QXdlRE13TUM1cWNHY3w0MDk5OTViM2NhYTI1Yjk4ZDNkOWIzOTU4NDU2ZDQ0MmQ5ZmU3OWY0OTIwMGQ3NWVjZjZiMGExZjcxMjJkNDIw
https://www.bdiexpress.com/medias/INDNTNWASHER-BEARINGLOCK-MB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MDB8aW1hZ2UvanBlZ3xhR0UwTDJnM09TOHhNRFF4TURBNU5qQXdNVEExTkM5SlRrUk9WRTVYUVZOSVJWSmZRa1ZCVWtsT1IweFBRMHRmVFVKZk16QXdlRE13TUM1cWNHY3w0MDk5OTViM2NhYTI1Yjk4ZDNkOWIzOTU4NDU2ZDQ0MmQ5ZmU3OWY0OTIwMGQ3NWVjZjZiMGExZjcxMjJkNDIw
NTN
NTN
MB1
NTN NTN
Description
MB1.
Locking Washer; 25MM Outside Diameter; 12MM Inside Diameter; 1MM Thickness; 3MM Tang Width; No Reversing Tang; KM-01 Locknut Part Number
Part #
MB1
BDI #
1222923
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB1/p/1222923
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
3413520529802
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-01
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.0022
Long Description
Locking Washer; 25MM Outside Diameter; 12MM Inside Diameter; 1MM Thickness; 3MM Tang Width; No Reversing Tang; KM-01 Locknut Part Number
Thickness
0.039 Inch | 1 Millimeter
Tang Width
0.118 Inch | 3 Millimeter
Inside Diameter
0.472 Inch | 12 Millimeter
Outside Diameter
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

