TIMKEN
TIMKEN
TW118-2
TIMKEN TIMKEN
Description
TW118-2
4.953" Outside Diameter; 3.582" Inside Diameter; 0.115" Thickness; 5/16" Tang Width; Reversing Tang; TAN-18 Locknut Part Number
Part #
100047703
BDI #
1374388
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/TW118-2/p/1374388
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.168
EAN
0053893822105
Product Group - BDI
B02222
Reversing Tang
Yes
Locknut Part Number
TAN-18
Other Features
Face Dia 4.281 | 19 Tangs
Inch - Metric
Inch
Manufacturer URL
https://www.timken.com
Long Description
4.953" Outside Diameter; 3.582" Inside Diameter; 0.115" Thickness; 5/16" Tang Width; Reversing Tang; TAN-18 Locknut Part Number
Inside Diameter
3.582 Inch | 90.983 Millimeter
Outside Diameter
4.953 Inch | 125.806 Millimeter
Thickness
0.115 Inch | 2.921 Millimeter
Tang Width
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh