TIMKEN
TIMKEN
TW140-2
TIMKEN TIMKEN
Description
TW140-2
10-13/32" Outside Diameter; 7.982" Inside Diameter; 0.193" Thickness; 5/8" Tang Width; Reversing Tang; TAN-140 Locknut Part Number
Part #
100053931
BDI #
1374401
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/TW140-2/p/1374401
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.587
EAN
0053893821344
Product Group - BDI
B02222
Reversing Tang
Yes
Locknut Part Number
TAN-140
Other Features
Face Dia 9.156 | 19 Tangs
Inch - Metric
Inch
Manufacturer URL
https://www.timken.com
Long Description
10-13/32" Outside Diameter; 7.982" Inside Diameter; 0.193" Thickness; 5/8" Tang Width; Reversing Tang; TAN-140 Locknut Part Number
Outside Diameter
10.406 Inch | 264.312 Millimeter
Tang Width
0.625 Inch | 15.875 Millimeter
Thickness
0.193 Inch | 4.902 Millimeter
Inside Diameter
7.982 Inch | 202.743 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh