https://www.bdiexpress.com/medias/INDSNLXXXXXX-LOCK-WASHER-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0NDd8aW1hZ2UvanBlZ3xhREkwTDJobFpTOHhNRE15TkRNd01ESXdNakF4TkM5SlRrUlRUa3hZV0ZoWVdGaGZURTlEUzE5WFFWTklSVkpmTXpBd2VETXdNQzVxY0djfGZiNzJkNzc1MzA2Y2U4YTY2Y2ZmMDRiNTYyMGM5ZGM1NWY5N2Y2NTY0ZTliOWZmZjVhZTk2OTYxZDhiMTAyNDk
https://www.bdiexpress.com/medias/INDSNLXXXXXX-LOCK-WASHER-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0NDd8aW1hZ2UvanBlZ3xhREkwTDJobFpTOHhNRE15TkRNd01ESXdNakF4TkM5SlRrUlRUa3hZV0ZoWVdGaGZURTlEUzE5WFFWTklSVkpmTXpBd2VETXdNQzVxY0djfGZiNzJkNzc1MzA2Y2U4YTY2Y2ZmMDRiNTYyMGM5ZGM1NWY5N2Y2NTY0ZTliOWZmZjVhZTk2OTYxZDhiMTAyNDk
STANDARD LOCKNUT
STANDARD LOCKNUT
TW140
STANDARD LOCKNUT STANDARD LOCKNUT
Description
TW-140 BEARING LOCKWASHER ; 7.982" BORE 9.156" FACE DIA HEAVY DUTY
10-13/32" Outside Diameter; 7.982" Inside Diameter; 0.193" Thickness; 0.645" Tang Width; Reversing Tang; TAN-140 Locknut Part Number
Part #
TW140
BDI #
21941484
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/TW140/p/21941484
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.636
EAN
0073753305364
Product Group - BDI
B02222
Reversing Tang
Yes
Locknut Part Number
TAN-140
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.standard-miether.com
Weight / LBS
1.652
Long Description
10-13/32" Outside Diameter; 7.982" Inside Diameter; 0.193" Thickness; 0.645" Tang Width; Reversing Tang; TAN-140 Locknut Part Number
Thickness
0.193 Inch | 4.902 Millimeter
Tang Width
0.645 Inch | 16.383 Millimeter
Outside Diameter
10.406 Inch | 264.312 Millimeter
Inside Diameter
7.982 Inch | 202.743 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

