

NTN
NTN
W02
NTN NTN
Description
W02 LOCK WASHER ; NON RETURNABLE
Locking Washer; 1-5/32" Outside Diameter; 0.601" Inside Diameter; 0.046" Thickness; 0.12" Tang Width; No Reversing Tang; N-02 | NL-02 Locknut Part Number
Part #
W02
BDI #
1237721
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/W02/p/1237721
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161800
Weight / Kilogram
0
EAN
4547359907551
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
N-02 | NL-02
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.ntnglobal.com
Long Description
Locking Washer; 1-5/32" Outside Diameter; 0.601" Inside Diameter; 0.046" Thickness; 0.12" Tang Width; No Reversing Tang; N-02 | NL-02 Locknut Part Number
Inside Diameter
0.601 Inch | 15.265 Millimeter
Outside Diameter
1.156 Inch | 29.362 Millimeter
Thickness
0.046 Inch | 1.168 Millimeter
Tang Width
0.12 Inch | 3.048 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh