NTN
NTN
W11
NTN NTN
Description
W11 BEARING LOCKWASHER ; 2.195IN ID X 3.109IN OD STL
3-7/64" Outside Diameter; 2.182" Inside Diameter; 1/16" Thickness; 15/64" Tang Width; No Reversing Tang; N-11 | NL-11 Locknut Part Number
Part #
W11
BDI #
1237732
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/W11/p/1237732
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.02
EAN
4547359247015
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
N-11 | NL-11
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.048
Long Description
3-7/64" Outside Diameter; 2.182" Inside Diameter; 1/16" Thickness; 15/64" Tang Width; No Reversing Tang; N-11 | NL-11 Locknut Part Number
Outside Diameter
3.109 Inch | 78.969 Millimeter
Tang Width
0.234 Inch | 5.944 Millimeter
Inside Diameter
2.182 Inch | 55.423 Millimeter
Thickness
0.063 Inch | 1.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


