WHITTET-HIGGINS
WHITTET-HIGGINS
WH-03
WHITTET-HIGGINS WHITTET-HIGGINS
Description
WH-03 LOCKWASHER ; 0.679" ID 1.344" OD 0.063" THK
1-11/32" Outside Diameter; 0.679" Inside Diameter; 1/16" Thickness; 0.12" Tang Width; Reversing Tang; N-03 Locknut Part Number
Part #
WH-03
BDI #
967830
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/WH-03/p/967830
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.005
EAN
0751968710301
Product Group - BDI
B02222
Reversing Tang
Yes
Locknut Part Number
N-03
Other Features
Face Dia 0.953 | 11 Tangs
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
WH-03
Weight / LBS
0.01
Long Description
1-11/32" Outside Diameter; 0.679" Inside Diameter; 1/16" Thickness; 0.12" Tang Width; Reversing Tang; N-03 Locknut Part Number
Outside Diameter
1.344 Inch | 34.138 Millimeter
Thickness
0.063 Inch | 1.6 Millimeter
Inside Diameter
0.679 Inch | 17.247 Millimeter
Tang Width
0.12 Inch | 3.048 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


