TIMKEN LOVEJOY
TIMKEN LOVEJOY
DI202-6 3-15/16X4 KW BSE 7.31
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
DI202-6 3-15/16X4 KW BSE 7.31
Disc Coupling; 3-15/16" X 4" Bore; 5.67" Hub Diameter; Disc; Finished Bore; 4.06" Max Bore; 8.27" Flange Outer Diameter; 14.39" Length; 3.54" Length Thru Bore; 7.31" Between Shaft End; Keyway; 9600RPM Max Speed; 40700In-Lbs Torque
Part #
DI202-6 3-15/16X4 KW BSE 7.31
BDI #
19074956
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Disc-Couplings/DI202-6-3-15-16X4-KW-BSE-7-31/p/19074956
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163008
Weight / Kilogram
0
EAN
0069790417243
Product Group - BDI
M02302
Noun
Coupling
Keyword String
Disc
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Disc Coupling
Product Specification
3-15/16" X 4" Bore; 5.67" Hub Diameter; Disc; Finished Bore; 4.06" Max Bore; 8.27" Flange Outer Diameter; 14.39" Length; 3.54" Length Thru Bore; 7.31" Between Shaft End; Keyway; 9600RPM Max Speed; 40700In-Lbs Torque
Long Description
Disc Coupling; 3-15/16" X 4" Bore; 5.67" Hub Diameter; Disc; Finished Bore; 4.06" Max Bore; 8.27" Flange Outer Diameter; 14.39" Length; 3.54" Length Thru Bore; 7.31" Between Shaft End; Keyway; 9600RPM Max Speed; 40700In-Lbs Torque

