25140258
联轴器
HELICAL PRODUCTS
HELICAL PRODUCTS
MCACM225-22MMQ6-18MMQ6
HELICAL PRODUCTS HELICAL PRODUCTS
描述
HELICAL PRODUCTS MCACM225-22MMQ6-18MMQ6
Flexible Coupling; 22MM X 18MM Bore; 2-1/4" Outside Diameter; 3-1/2" Overall Length; 6MM Keyway; Clear Anodize Aluminum Alloy Material; Helical
制造商部件号
MCACM225-22MMQ6-18MMQ6
BDI部件号
25140258
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E8%81%94%E8%BD%B4%E5%99%A8/MCACM225-22MMQ6-18MMQ6/p/25140258
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02306
名称
Coupling
关键字串
Flexible
产品明细
Flexible Coupling
产品规格
22MM X 18MM Bore; 2-1/4" Outside Diameter; 3-1/2" Overall Length; 6MM Keyway; Clear Anodize Aluminum Alloy Material; Helical
详细描述
Flexible Coupling; 22MM X 18MM Bore; 2-1/4" Outside Diameter; 3-1/2" Overall Length; 6MM Keyway; Clear Anodize Aluminum Alloy Material; Helical