TIMKEN LOVEJOY
TIMKEN LOVEJOY
MDS50C 1/2X3/4
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
MDS50C 1/2X3/4 MOTION CONTROL COUPLING
Motion Control Coupling; 1/2" X 3/4" Bore; 1.969" Outer Diameter; Finished Bore; Aluminum Hub with Stainless Steel Disc Material; Clamp; 0.764" Length Thru Bore; MDS50C Size Or Series; No Bushing; No Keyway; 3100RPM Max Speed; 66In-Lbs Torque
Part #
MDS50C 1/2X3/4
BDI #
597194
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Motion-Control/MDS50C-1-2X3-4/p/597194
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.15
EAN
0685144771742
Product Group - BDI
M02302
Noun
Coupling
Keyword String
Motion Control
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Motion Control Coupling
Product Specification
1/2" X 3/4" Bore; 1.969" Outer Diameter; Finished Bore; Aluminum Hub with Stainless Steel Disc Material; Clamp; 0.764" Length Thru Bore; MDS50C Size Or Series; No Bushing; No Keyway; 3100RPM Max Speed; 66In-Lbs Torque
Long Description
Motion Control Coupling; 1/2" X 3/4" Bore; 1.969" Outer Diameter; Finished Bore; Aluminum Hub with Stainless Steel Disc Material; Clamp; 0.764" Length Thru Bore; MDS50C Size Or Series; No Bushing; No Keyway; 3100RPM Max Speed; 66In-Lbs Torque

