

TIMKEN
TIMKEN
GD107KEY
TIMKEN TIMKEN
Description
GD107KEY ; COUPLING KEY
Rigid Compression Coupling; 1.438" Shaft; 4.5" Outer Diameter; 6.188" Length; Cast Steel Material; 1/2" 4 Assembly Bolt
Part #
GD107KEY
BDI #
21966900
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Rigid-Couplings/GD107KEY/p/21966900
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.005
EAN
0883450437509
Product Group - BDI
M02194
Noun
Coupling
Keyword String
Rigid Compression
Manufacturer URL
https://www.timken.com
Product Detail
Rigid Compression Coupling
Product Specification
1.438" Shaft; 4.5" Outer Diameter; 6.188" Length; Cast Steel Material; 1/2" 4 Assembly Bolt
Long Description
Rigid Compression Coupling; 1.438" Shaft; 4.5" Outer Diameter; 6.188" Length; Cast Steel Material; 1/2" 4 Assembly Bolt