Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GD115KEY https://www.bdiexpress.com/medias/INDTIMXXXXXX-21966894-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4NDR8aW1hZ2UvanBlZ3xhR0pqTDJoalppOHhNREEyTkRNNE16WXdOamd4TkM5SlRrUlVTVTFZV0ZoWVdGaGZNakU1TmpZNE9UUmZNekF3ZURNd01DNXFjR2N8ZjMzOTQxNDA2NTE1YjY1YWVkOGU4ZGQ5MzAyNTNiNTg5YjkzYmQxMDQxMmZkZmZjYjAzNTE1M2NiZGVlNzIyMg
21966904 Rigid Couplings 

TIMKEN TIMKEN

GD115KEY

Description

GD115KEY ; COUPLING KEY

Rigid Compression Coupling; 1.938" Shaft; 5.25" Outer Diameter; 8" Length; Cast Steel Material; 1/2" 4 Assembly Bolt

Part #

GD115KEY

BDI #
21966904

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.005
EAN
0883450437523
Product Group - BDI
M02194
Noun
Coupling
Keyword String
Rigid Compression
Manufacturer URL
https://www.timken.com
Product Detail
Rigid Compression Coupling
Product Specification
1.938" Shaft; 5.25" Outer Diameter; 8" Length; Cast Steel Material; 1/2" 4 Assembly Bolt
Long Description
Rigid Compression Coupling; 1.938" Shaft; 5.25" Outer Diameter; 8" Length; Cast Steel Material; 1/2" 4 Assembly Bolt