GUFERO
GUFERO
29,85x47x11,3 DIC
GUFERO GUFERO
Description
GUFERO 29,85x47x11,3 DIC
Shaft Seal; 29.85MM ID X 47MM OD X 11.3MM WD
Part #
29.9*47*11.3 TGR ACM
BDI #
15052663
Details
554.24
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/29,85x47x11,3-DIC/p/15052663
Your Price
Ft 554 / each
Ft 1,050 / each BDIExpress
Ft 1,050 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0
Product Group - BDI
S02250
Noun
Seal
Keyword String
Shaft
Product Detail
Shaft Seal
Product Specification
Shaft Seal; 29.85MM ID X 47MM OD X 11.3MM WD
Long Description
Shaft Seal; 29.85MM ID X 47MM OD X 11.3MM WD