Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 35X47X10
1468421 Sealing Devices 

NAK SEAL NAK SEAL

35X47X10

Description

NAK SEAL 35X47X10

Seal; 35MM X 47MM X 10MM

Part #

35X47X10

BDI #
1468421

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
NAK SEAL
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
S02232
Noun
Seal
Product Detail
Seal
Product Specification
Seal; 35MM X 47MM X 10MM
Long Description
Seal; 35MM X 47MM X 10MM