Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

401800 / 180 VA R https://www.bdiexpress.com/medias/INDSKFV-RING-Seal-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3NzR8aW1hZ2UvanBlZ3xhR0psTDJnM015ODVOek00TmpBeU9UQTFOak13TG1wd1p3fDBjZWQ1M2Y0Yzc4OTY2Yzg2ZDI3MTI0OTUwMmYwYjEzZWJiOGE3ZWIxN2FjOGRiY2M2MDdhZWQxMjhmZjg2NzQ
1414320 Sealing Devices 

SKF SKF

401800 / 180 VA R

Description

CRSEAL 401800 / 180 VA R V-RING SEAL ; 6.889X0.571 VR1 R

V-Ring; 180MM X 12MM; Nitrile

Part #

401800 / 180 VA R

BDI #
1414320

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411704
Weight / Kilogram
0.139
EAN
0085311045339
Product Group - BDI
S02250
Noun
V-Ring
Product Detail
V-Ring
Product Specification
V-Ring; 180MM X 12MM; Nitrile
Long Description
V-Ring; 180MM X 12MM; Nitrile