https://www.bdiexpress.com/medias/INDSKFSEALXX-OIL-KIT-R-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyNzN8aW1hZ2UvanBlZ3xhR0kwTDJnMk55OHhNREE0T1RneU1qZzBOekF3Tmk5SlRrUlRTMFpUUlVGTVdGaGZUMGxNWDB0SlZGOVNYek13TUhnek1EQXVhbkJufDUyYjI2OTQ0NmI4MDBkYTQ3MGQ5YjgxNThhMDVjMTE1YTY4NDRlOWEyYjgwMGVkMDYwNzhjYjhjN2NlYzA4OWM
https://www.bdiexpress.com/medias/INDSKFSEALXX-OIL-KIT-R-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyNzN8aW1hZ2UvanBlZ3xhR0kwTDJnMk55OHhNREE0T1RneU1qZzBOekF3Tmk5SlRrUlRTMFpUUlVGTVdGaGZUMGxNWDB0SlZGOVNYek13TUhnek1EQXVhbkJufDUyYjI2OTQ0NmI4MDBkYTQ3MGQ5YjgxNThhMDVjMTE1YTY4NDRlOWEyYjgwMGVkMDYwNzhjYjhjN2NlYzA4OWM
SKF
SKF
537008 / 2.313X3.751X0.5 KIT R
SKF SKF
Description
CRSEAL 537008 / 2.313X3.751X0.5 KIT R ; SEAL KIT
Seal Kit; 2.313" Shaft Diameter; 3.751" Outside Diameter; 0.5" Width; Nitrile Material
Part #
537008 / 2.313X3.751X0.5 KIT R
BDI #
1253907
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/537008-2-313X3-751X0-5-KIT-R/p/1253907
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.237
EAN
0085311186179
Product Group - BDI
S02250
Noun
Kit
Product Detail
Seal Kit
Product Specification
2.313" Shaft Diameter; 3.751" Outside Diameter; 0.5" Width; Nitrile Material
Long Description
Seal Kit; 2.313" Shaft Diameter; 3.751" Outside Diameter; 0.5" Width; Nitrile Material
