Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

H-3164-HK X 300MM https://www.bdiexpress.com/medias/INDTIMXXXXXX-1356574-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3MzB8aW1hZ2UvanBlZ3xhR0ZoTDJnd01DOHhNREF6TmpBd09UUXpOVEUyTmk5SlRrUlVTVTFZV0ZoWVdGaGZNVE0xTmpVM05GOHpNREI0TXpBd0xtcHdad3xmMTUwYTk1MDJiYTM1NTEzYjNlZWNiMjY2NzAxZjFiNzQyMzY5MjJlODY0MmZiOWEwM2YwZThlYzMzZTBhMzUw
21956047 Sealing Devices 

TIMKEN TIMKEN

H-3164-HK X 300MM

Description

H-3164-HK X 300MM ; ADAPTER SLEEVE

Adapter Sleeve; 300MM Outer Diameter; 226MM Length

Part #

H-3164-HK X 300MM

BDI #
21956047

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0.005
EAN
0013992155023
Product Group - BDI
B02222
Noun
Sleeve
Keyword String
Adapter
Manufacturer URL
https://www.timken.com
Product Detail
Adapter Sleeve
Product Specification
300MM Outer Diameter; 226MM Length
Long Description
Adapter Sleeve; 300MM Outer Diameter; 226MM Length