Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

29502-4831 https://www.bdiexpress.com/medias/INDTIMXXXXXX-IG-29502-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM4Njd8aW1hZ2UvanBlZ3xhREpqTDJnNFppOHhNREF6TlRrNU5qSTVOVEU1T0M5SlRrUlVTVTFZV0ZoWVdGaGZTVWRmTWprMU1ESmZNekF3ZURNd01DNXFjR2N8NWM1NTBkN2QwOGFkM2ViYjdhNmYwMWM0NGVjMDA5MmQ4OGU4OWRjYTQ1NzU1NDJkYjM1ZDk0OWU0ZWViZDU5Ng
22814829 Mechanical Seals 

TIMKEN TIMKEN

29502-4831

Description

29502-4831 BEARING ISOLATOR ; NON RETURNABLE 150MM ID 175MM OD 19MM W

Bearing Isolator; 5.906" Shaft Diameter; 6.906" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code

Part #

29502-4831

BDI #
22814829

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.286
EAN
0053893611990
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Isolator
Product Specification
5.906" Shaft Diameter; 6.906" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code
Long Description
Bearing Isolator; 5.906" Shaft Diameter; 6.906" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code