

TIMKEN
TIMKEN
29507-4586
TIMKEN TIMKEN
Description
29507-4586 BEARING ISOLATOR ; NON RETURNABLE 44MM ID 57MM OD 16MM W
Bearing Isolator; 1.75" Shaft Diameter; 2.25" Housing Bore; 0.625" Width; Glass Filled PTFE Material; Small Cross Section; IG Seal Design Code
Part #
29507-4586
BDI #
22814775
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Mechanical-Seals/29507-4586/p/22814775
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.054
EAN
0053893615431
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Isolator
Product Specification
1.75" Shaft Diameter; 2.25" Housing Bore; 0.625" Width; Glass Filled PTFE Material; Small Cross Section; IG Seal Design Code
Long Description
Bearing Isolator; 1.75" Shaft Diameter; 2.25" Housing Bore; 0.625" Width; Glass Filled PTFE Material; Small Cross Section; IG Seal Design Code