DAEMAR
DAEMAR
0290-10319
DAEMAR DAEMAR
Description
0290-10319
2.901" Shaft Dia; 3.601" Housing Bore; 0.232" Nominal Width; Nitrile Lip; Solid Seal; 0.232" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code
Part #
0290-10319
BDI #
19216234
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/0290-10319/p/19216234
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
DAE_LUP
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Rubber
Seal Design Code
LUP
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://daemar.com
Manufacturer Item Number
10319
Long Description
2.901" Shaft Dia; 3.601" Housing Bore; 0.232" Nominal Width; Nitrile Lip; Solid Seal; 0.232" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code
Actual Width
0.232 Inch | 5.893 Millimeter
Housing Bore
3.601 Inch | 91.465 Millimeter
Shaft Diameter
2.901 Inch | 73.685 Millimeter
Nominal Width
0.232 Inch | 5.893 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh