FALK
FALK
0912743
FALK FALK
Description
0912743 SEAL LIP SGL J107
1-1/8" Shaft Dia; 1.628" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Part #
0912743
BDI #
18108904
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Sealing-Devices/Oil-Seals/0912743/p/18108904
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
EAN
0782934387845
Product Group - BDI
M02284
Generic Design Code
FAL_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.regalrexnord.com
Long Description
1-1/8" Shaft Dia; 1.628" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Housing Bore
1.628 Inch | 41.351 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


