

SKF
SKF
1032-1232-48 HDS7L12 R
SKF SKF
Description
CRSEAL 1032-1232-48 HDS7L12 R LIP SEAL ; LARGE DIAMETER
266.7MM Shaft Dia; 317.5MM Housing Bore; 19.05MM Nominal Width; Nitrile Lip; Solid Seal; 19.05MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7L12 Seal Design Code
Part #
1032-1232-48 HDS7L12 R
BDI #
22782082
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/1032-1232-48-HDS7L12-R/p/22782082
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.19
EAN
7316576769726
Product Group - BDI
S02250
Generic Design Code
C_R_HDS7L12
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDS7L12
Other Features
Heavy Duty
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1032-1232-48 HDS7L12 R
Weight / LBS
2.624
Long Description
266.7MM Shaft Dia; 317.5MM Housing Bore; 19.05MM Nominal Width; Nitrile Lip; Solid Seal; 19.05MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7L12 Seal Design Code
Shaft Diameter
10.5 Inch | 266.7 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Housing Bore
12.5 Inch | 317.5 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh