SKF
SKF
104.8X114.15X7.1 K05-P H-ECOPUR
SKF SKF
Description
SKF 104.8X114.15X7.1 K05-P H-ECOPUR
104.8MM Shaft Dia; 114.15MM Housing Bore; 7.1MM Nominal Width; Thermoplastic Polyurethane Elastomer Lip; Solid Seal; 7.1MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; K05-P Seal Design Code
Part #
104.8X114.15X7.1 K05-P H-ECOPUR
BDI #
20521001
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/104-8X114-15X7-1-K05-P-H-ECOPUR/p/20521001
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.2
Product Group - BDI
S02250
Generic Design Code
C_R_K05-P
Lip Material
Thermoplastic Polyurethane Elastomer
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
K05-P
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Weight / LBS
0.2
Long Description
104.8MM Shaft Dia; 114.15MM Housing Bore; 7.1MM Nominal Width; Thermoplastic Polyurethane Elastomer Lip; Solid Seal; 7.1MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; K05-P Seal Design Code
Actual Width
0.28 Inch | 7.1 Millimeter
Nominal Width
0.28 Inch | 7.1 Millimeter
Housing Bore
4.494 Inch | 114.15 Millimeter
Shaft Diameter
4.126 Inch | 104.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh