Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1070X1120X20 HS6 R https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HS6-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc0NXxpbWFnZS9qcGVnfGFEUTVMMmhtTnk4eE1EYzJPVFkxTURjeE1qWXdOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVV6WmZNVjlYVTE4ek1EQjRNekF3TG1wd1p3fDI5NmNiYjFkZDhhNTVkNTY2YzU4MTViZmI0YzI1NmE4MzRkMTM3NzNlMmNhMjY0ZTEwZGQ4ZWMwYTgzMDNmNjE
17228932 Oil Seals 

SKF SKF

1070X1120X20 HS6 R

Description

CRSEAL 1070X1120X20 HS6 R SGL LIP SEAL

1070MM Shaft Dia; 1120MM Housing Bore; 20MM Nominal Width; Nitrile Lip; Split Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS6 Seal Design Code

Part #

1070X1120X20 HS6 R

BDI #
17228932

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.27
EAN
0085311298889
Product Group - BDI
S02250
Generic Design Code
C_R_HS6
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS6
Other Features
1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1070X1120X20 HS6 R
Weight / LBS
6.307
Long Description
1070MM Shaft Dia; 1120MM Housing Bore; 20MM Nominal Width; Nitrile Lip; Split Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS6 Seal Design Code
Actual Width
0.787 Inch | 20 Millimeter
Shaft Diameter
42.126 Inch | 1070 Millimeter
Housing Bore
44.094 Inch | 1120 Millimeter
Nominal Width
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh