Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

110X122X7/12W1 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HAW-W1-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwMTR8aW1hZ2UvanBlZ3xhREF3TDJnME5pODVOak13TVRFM05UWXdNelV3TG1wd1p3fDM4ZDI4MjFlNWI0MmFjMDZjNTE3NmYwMzZjMmQxOTYxNWI1NDA2OTY1ZDE5NWJjYWViMThkZmRiZmVhMjNlMWI
444621 Oil Seals 

HARWAL HARWAL

110X122X7/12W1

Description

110X122X7/12W1 NBR WIPER SEAL ; SOLID RUBBER

110MM Shaft Dia; 122MM Housing Bore; 12MM Nominal Width; Nitrile Lip; Solid Seal; 12MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; W1 Seal Design Code

Part #

110X122X7/12W1

BDI #
444621

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
HARWAL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.18
Product Group - BDI
S02252
Generic Design Code
HAW_W1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
W1
Other Features
7MM Width | Dust Wiper
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
1101227/12W1
Weight / LBS
0.4
Long Description
110MM Shaft Dia; 122MM Housing Bore; 12MM Nominal Width; Nitrile Lip; Solid Seal; 12MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; W1 Seal Design Code
Nominal Width
0.472 Inch | 12 Millimeter
Housing Bore
4.803 Inch | 122 Millimeter
Shaft Diameter
4.331 Inch | 110 Millimeter
Actual Width
0.472 Inch | 12 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh